View as
  1. Milwaukee - 2602-22
    Product Code: MIL260222

    Milwaukee; Hammer Drill Driver; M18, REDLITHIUM; Cordless; Voltage Rating: 18 VDC; Speed: 0 - 550/0 - 1700 RPM; Battery: Lithium-Ion; Chuck Size: 1/2 IN Diameter X 8-1/2 IN Overall Length; Bpm: 0 - 29000 BPM; Chuck Type: Single Sleeve; Tool Weight: 4.900

    Learn More

     Out of Stock

    CAD$381.60
  2. Milwaukee - 2604-22
    Product Code: MIL260422

    The M18 FUEL Hammer Drill/Driver is the most powerful 18-volt cordless hammer drill/driver in its class. This lightweight, versatile hammer drill/driver offers up to 10X longer motor life, 2X more runtime and 25% more power for maximum performance on the jobsite. The POWERSTATE Brushless Motor outperforms all leading competitors with constant power...

    Learn More

     Available from Manufacturer

    CAD$506.87
  3. Milwaukee - 2404-22
    Product Code: MIL240422

    The M12 FUEL 1/2" Hammer Drill/Driver delivers unmatched runtime, power under load and durability. This lightweight, versatile hammer drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler and quieter wi...

    Learn More

     Available from Manufacturer

    CAD$356.71
  4. Milwaukee - 2603-22
    Product Code: MIL260322

    Milwaukee Electric Tool 2603-22 M18 FUEL Drill/Driver Kit, 18 V, Speed: 0 - 550/0 - 1850 RPM, Battery: M18 REDLITHIUM XC 4 Lithium-Ion, 1/2 IN Chuck, 7.9 IN Length

    Learn More

     Out of Stock

    CAD$466.98
  5. Milwaukee - 2797-22
    Product Code: MIL279722

    Milwaukee Electric Tool 2797-22 M18 FUEL 2-Tool Combo Kit, Lithium-Ion, Consist Of 1: M18 FUEL 1/2 IN Hammer Drill/Driver (2604-20), Consist Of 2: M18 FUEL 1/4 IN Hex Impact Driver (2653-20), Consist Of 3: (2) M18 REDLITHIUM XC 4.0 Extended Capacity Batte

    Learn More

     Out of Stock

    CAD$637.70
View as