Fluke - 4465599 - 3000 FC Series Wireless Multimeter Industrial System

CAD$1,507.00

Product code: FLU4465599

Manufacturer: Fluke

Part Number: 4465599

 Available from Manufacturer

Details

The Fluke 3000 FC with Fluke Connect provides all the facts right in the field.

With its precision, reliability, and ease of use, the Fluke 3000 FC Wireless Multimeter has all the essential electrical and electronic troubleshooting features professional technicians need. It gives you true-RMS voltage and current measurements, 6000-count resolution, manual and automatic ranging, plus a frequency, capacitance, resistance, continuity and diode measurements.

KEY FEATURES:

- Full featured multimeter that also reads results wirelessly from remote Fluke Connect wireless modules
- Measures AC and DC voltage to 1000 V, AC and DC current, and temperature
- Shows up to four readings simultaneously on a bright white backlit display
- Sends measurement data to your smartphone
- Safety rated CAT III 1000 V, Cat IV 600 V; IP54

UPC 009596972418
Color Yellow