Greenlee - 0155-25A - 25' Greenlee Power Return Tape Measure

CAD$26.54

Product code: GRN015525A

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 0155-25A

  In Stock in Gescan

Details

Compact housing fits easliy in the hand or pouch. Easy to use Click Lock holds tape securely. Tough ABS case with rubber over mold. Rigid 1" wide nylon coated blade is double-sided. Multi-riveted double tang foot for strength. 16" and 19.2" stud markings. 0155-7MA has Metric and English markings. Note: This is not an insulated tool.

UPC 783310124795
Special Features Metric and English markings
Application(how its used) Retracting tape measure
Material Tough ABS Case With Rubber Over Mold
Length 25 ft
Width 1 in
Specification  Detailed Specifications