Greenlee - 45575 - Greenlee Ergonomic Handle Telephone Ratchet Crimper, Black

CAD$162.02

Product code: GRN45575

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 45575

  In Stock in Gescan

Details

Combination tool terminates 8-position, 6-position and 4-position (45575 only) modular style plugs. No need to change crimpingdies. Full-cycle ratchet mechanism provides consistent, quality terminations every cycle. Straight action ensures uniform crimp. Small, compact design. Built-in wire cutter and stripper for flat cable. All-steel frame has rust-resistant, black oxide finish.

UPC 783310455752
Color Black
UNSPSC *
Application(how its used) Used For Modular Plug Connectors
Material Steel Frame
Specification  Detailed Specifications