Greenlee - 540-12 - 1/4"x12' Fish Stix Kit

CAD$89.67

Product code: GRN54012

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 540-12

  In Stock in Gescan

Details

PRODUCT FEATURES:

• Highly visible green color rods can be easily threaded together and seen when working above ceilings, down walls, or under raised floors
• 1/4 IN (6.4 mm) diameter fiberglass adds rigidity when connecting multiple sections
• 200 lbs. (0.9 kN) maximum pulling strength
• Two different threaded tips accommodate various bundles of wire or cable
• 540-24 includes one 3 IN (0.9 mm) Glo Stix section for improved tip visibility
• Optional Whisk Nose Tip is available for fishing over obstacles, and can be used to guide extended Glo Stix sideways above ceilings by rotating. Can also be used to fish longer lengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip.

UPC 783310540120
Color Green
UNSPSC *
Application(how its used) For wiring installation
Material Fiberglass
Diameter 1/4 in
Length 12 ft
Specification  Detailed Specifications