Ideal Industries, Inc. - 35-407 - 110/66 Ideal Industries Turn-Lock™ Punch Down Combo Replacement Blade with Cutting Edges

CAD$48.92

Product code: IDI35407

Manufacturer: Ideal Industries, Inc.

Part Number: 35-407

 Available from Manufacturer

Details

Description: Ideal Punch down tool 110/66 combo blade with cutting edges is designed for use with the PunchMaster II tool body.

UPC 783250502943
UNSPSC 27112800
Height 0.75 in
Length 5.75 in
Width 3 in
Specification  Detailed Specifications