Ideal Industries, Inc. - 35-485 - IDEAL® Punchmaster™ II Punch Down Tool with 110 Blade

CAD$92.88

Product code: IDI35485

Manufacturer: Ideal Industries, Inc.

Part Number: 35-485

 Available from Manufacturer

Details

Features: • Seat and cut cable terminations effortlessly with the forces delivered by the internal spring impact mechanism. • Basic SKU (35-485) now includes full 110 and 66 blades for data and voice applications. • Adjustable high/low actuation setting accommodates termination requirements • Turn-Lock™ Style blade holding design keeps blade locked in and aligned with the correct body half • Storage compartment with locking device provides convenient storage for spare blade • Impact-absorbing cushioned grip reduces operator stress for high volume installers • Color coded body helps to visually identify the cut / no-cut side of the blade

UPC 783250014552
Color Red
UNSPSC 27110000
Application(how its used) Used to seat and cut cable terminations effortlessly with the forces delivered by the internal spring impact mechanism.
Specification  Detailed Specifications