Ideal Industries, Inc. - 45-165 - Ideal 45-165 Coaxial Wire Stripper for CATV Cable, CB Antenna Cable, SO, SJ, SJT, 3/16 - 5/16"OD Cable

CAD$42.54

Product code: IDI45165

Manufacturer: Ideal Industries, Inc.

Part Number: 45-165

 Available from Manufacturer

Details

PRODUCT DETAILS • Size: 8.500 Inch Length x 3 Inch Width x 1 Inch Height Ideal Wire stripper is coaxial cable stripper in black color measures 8.500 Inch x 3 Inch x 1 Inch. It features lightweight, compact design, cost-effective and is easy to operate. Stripper outer diameter of size 3/16 - 5/16 Inch capacity has adjustable blades that can be set for any depth and ensures neck-free strips. Stripper comes with three straight and one round blade. It is suitable for use with twisted-pair wire/tightly wrapped stranded cable/CATV cable/CB antenna cable/SO/SJ/SJT and flexible power cords. It is ideal for mini coax RG-59/6 and CB coax cable RGU type applications. Stripper meets RoHS standards.

UPC 783250451654
Color Black
UNSPSC 27111510
Diameter 4.8 - 8 Inch
Height 1 in
Length 8.5 in
Width 3 in
Specification  Detailed Specifications