Ideal Industries, Inc. - 45-167 - Ideal Industries 45-167 Economy UTP 1-Step Cable Stripper for Outer Jacket Of CAT 3, 5, 5e, and 6 Cables

CAD$6.37

Product code: IDI45167

Manufacturer: Ideal Industries, Inc.

Part Number: 45-167

 Out of Stock

Details

PRODUCT DETAILS • One step stripping Ideal UTP Cable stripper features one wire stripping tool and measures 1.00 Inch x 3.00 Inch x 8.50 Inch. It is suitable for stripping outer jacket of CAT 3/5/5e/6 cable applications. Stripper meets RoHS standards.

UPC 783250634576
UNSPSC 27110000
Height 1 in
Length 8.5 in
Width 3 in
Specification  Detailed Specifications