Ideal Industries, Inc. - 45-262 - Ideal 45-262 Coax Stripmaster® Coaxial 1-Step Wire Stripper

CAD$109.05

Product code: IDI45262

Manufacturer: Ideal Industries, Inc.

Part Number: 45-262

 Available from Manufacturer

Details

Ideal 45-262 Coax Stripmaster® Coaxial 1-Step Wire Stripper; Die-Cast Frame PRODUCT DETAILS • Spring action operation grips and strips in one motion • Knife-type blades feature multiple hole diameters sized for two step removal of outer jacket insulation and center conductor • Specific blades strip specific cable sizes Ideal Coax Stripmaster Standard wire stripper has sturdy die-cast frame material for long lasting durability. It has a spring-action operation grip and strip in one motion. Stripper is suitable for RG-6 coaxial cable. Knife-type blade of size has multiple hole diameter two-step removal of outer jacket insulation and center conductor. Handle of stripper allows precision stripping with easy spring cushion grip. Stripper is suitable for RG-6 coaxial cable applications.

UPC 783250452620
UNSPSC 27111510
Material Die-Cast Frame
Height 2.0000"
Length 13.0000"
Width 6.0000"