Ideal Industries, Inc. - 45-520 - 0.24" Braid/Dielectric Ideal Industries 45-520 Coaxial 3-Step Wire Stripper

CAD$39.75

Product code: IDI45520

Manufacturer: Ideal Industries, Inc.

Part Number: 45-520

  In Stock in Gescan

Details

PRODUCT DETAILS • Size: 10 Inch Length x 5.250 Inch Width x 1.500 Inch Height Ideal 3-Step Coaxial wire stripper in black color measures 10 Inch x 5.250 Inch x 1.500 Inch. Stripping of length 1/4 Inch has adjustable coax wire stripper that allows easy blade adjustment. It is suitable for popular dual crimp BNC and TNC connectors. Strip braid wire stripper of size 0.240 Inch and has dielectric of size 0.240 Inch. Coaxial stripper comes with replacement cassettes. It has a wire size of 22 AWG solid, tinned copper, PVC insulated jumper wire for easy insertion. Stripper is compatible with RG-58, RG-59/62, RG-8281, Twinax, RG-6 and RG-8/11 coaxial cable.

UPC 783250455201
Color Black
UNSPSC 27111510
Diameter 6 - 6 Inch
Height 1.5 in
Length 10 in
Width 5.25 in
Specification  Detailed Specifications