Klein Tools - NCVT-3 - Non-Contact Voltage Tester Flashlight

CAD$29.97

Product code: KLNNCVT3

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: NCVT-3

  In Stock in Gescan

Details

The NCVT-3 is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12-1,000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3 is rugged enough for any job site.

PRODUCT FEATURES:

- Provides non-contact detection of AC voltage

- Detects 12 to 1000V AC with simultaneous visual and audible voltage indicators

- Bright flashlight illuminates work area and may be used independent of voltage detection function

- Visual LED bar graph indicates the presence of voltage - the higher the voltage sensed, or the closer to the voltage source, the more LEDs light up

- Bar graph visual voltage indicator utilizes up to five vibrant LEDs for easy interpretation/viewing

- Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source

- ''Auto Power-Off'' conserves and extends battery life

- Screw-thread battery cap with O-ring ensures protection against dust and water ingress

- Lightweight, compact tool with pocket clip provides convenient storage and quick access

- IP67: Dustproof and waterproof

- 6.6 feet / 2 meter drop protection

- CAT IV safety rating for 1000V

- Conforms to CE requirements

UPC 092644690082
Color Yellow
Special Features Dustproof and waterproof
Application(how its used) Provides non-contact detection of AC voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems.
Length 5.83"
Width .96''
Specification  Detailed Specifications