Klein Tools - VDV110-061 - Coax Cable 2-Level Radial Stripper

CAD$19.69

Product code: KLNVDV110061

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: VDV110-061

 Available from Manufacturer

Details

This cable stripper prepares multiple types of cable in common voice/data/video applications. It features an exclusive sliding depth gauge and variable stripping capability. The Klein Tools' coax cable radial stripper 2-level is made of high quality materials and construction for long-lasting results.

PRODUCT FEATURES:

- Exclusive sliding cable stop pre-measures cable for fast, accurate and repeatable strips
- Preps and strips RG59/RG6/6Q coaxial cable
- Two-level coaxial prep - 5/16-Inch and 1/4-Inch (7.9 mm and 6.4 mm)
- Sliding depth gauge for easy debris clean-out
- Durable high-carbon steel pre-set cutting blades automatically adjust to different cable diameters for precise, accurate cable stripping
- Finger loop design facilitates easy, controlled rotation
- Bright, highly visible color for quick identification
- U.S. Patent No. D688,927

UPC 092644580949
UNSPSC 43222814
Special Features Designed for easy single operation cable preparations.
Application(how its used) Designed for easy single operation cable preparations.
Diameter 6 - 8 in
Length 4.6 in
Specification  Detailed Specifications