On-Q - 362721-02 - 18AWG RG6 Coax Stripper, Black

CAD$43.77

Product code: ONQ36272102

Manufacturer: Legrand

Brand: On-Q

Part Number: 362721-02

 Available from Manufacturer

Details

Patented spring action adjusts to cable automatically. Provides industry standard strip lengths. Provides industry standard strip lengths.

FEATURES AND BENEFITS:

• Cable Type: 18 AWG Coax
• Color: Black
• Type: Stripper
• UN SPSC: 27111510

UPC 804428000105
Color Black
Certifications UN SPS C: 27111510
Height 1.71 in
Width 0.79 in
Specification  Detailed Specifications