On-Q - 363292-01 - CAT5 Strip and Fit Tool, Black

CAD$28.30

Product code: ONQ36329201

Manufacturer: Legrand

Brand: On-Q

Part Number: 363292-01

  In Stock in Gescan

Details

Self-adjusting wire stripping/cutting tool with a precise rotary action design for clean cuts. Enclosed blade and rounded tool body ensures safe operation. Patented stripping design ensures conductor will not be damaged.

FEATURES AND BENEFITS:

• Enclosed blade and rounded tool body.
• Patented stripping design.
• Adjustable blade to accommodate different outer jacket thickness

UPC 804428000112
Color Black
Certifications UN SPS C: 27111510
Height 0.72 in
Width 1.6 in
Specification  Detailed Specifications