On-Q - 364412-01 - 75Ohm Coaxial Terminators, Brass

CAD$15.64

Product code: ONQ36441201

Manufacturer: Legrand

Brand: On-Q

Part Number: 364412-01

 Available from Manufacturer

Details

Provides constant 75 ohm termination, limits leakage of RF on used to unused coax outlets and ports. Used to unused coax outlets and ports.

FEATURES AND BENEFITS:

• Cable Type: RG6
• Color: Brass
• Quantity: 10
• Type: Coaxial Terminator
• Mounting: Open Coax Outlet
• OhmValue: 75 ohms
• UN SPSC: 32101527

UPC 804428004684
Color Brass
Installation Mounting: Open Coax Outlet
Certifications UN SPS C: 32101527
Specification  Detailed Specifications