View as
  1. Ideal Industries, Inc. - 35-485
    Product Code: IDI35485

    Features: • Seat and cut cable terminations effortlessly with the forces delivered by the internal spring impact mechanism. • Basic SKU (35-485) now includes full 110 and 66 blades for data and voice applications. • Adjustable high/low actuation setting accommodates termination requirements • Turn-Lock™ Style blade holding design keeps bl...

    Learn More

     Available from Manufacturer

    CAD$100.26
  2. Greenlee Textron, Inc. - 540-12
    Product Code: GRN54012

    PRODUCT FEATURES: • Highly visible green color rods can be easily threaded together and seen when working above ceilings, down walls, or under raised floors • 1/4 IN (6.4 mm) diameter fiberglass adds rigidity when connecting multiple sections • 200 lbs. (0.9 kN) maximum pulling strength • Two different threaded tips accommodate various...

    Learn More

      In Stock in Gescan

    CAD$91.93
  3. Greenlee Textron, Inc. - 46023
    Product Code: GRN46023

    Inserts wire for a corrosion-resistant termination and trims off excess wire. Terminates 66, 110, BIX and Krone cross-connect and wall jacks. Spring-loaded for fast, low-effort wire seating and termination. Internal impact mechanism eliminates jamming for longer, trouble-free service life. Adjustable low- and high-impact force settings. Bayonet-sty...

    Learn More

     Out of Stock

    CAD$148.49
  4. Greenlee Textron, Inc. - 46024
    Product Code: GRN46024

    Cut side labeled to eliminate costly punching errors. Made of high-carbon tool steel, heat-treated and precision-ground for long life. Reversible blades for seating/cut or seating only for jumper wires. Rust-resistant finish.

    Learn More

     Out of Stock

    CAD$35.20
  5. Ideal Industries, Inc. - 35-492
    Product Code: IDI35492

    Features: • Non-Impact tool has Turn-Lock™ Style blade holding design

    Learn More

     Out of Stock

    CAD$43.62
  6. Ideal Industries, Inc. - 35-407
    Product Code: IDI35407

    Description: Ideal Punch down tool 110/66 combo blade with cutting edges is designed for use with the PunchMaster II tool body.

    Learn More

     Available from Manufacturer

    CAD$48.92
View as