T&B - TBM45S - Color-Keyed® Crimp Tool with Shure Stake® mechanism

CAD$502.15

Product code: TABTBM45S

Manufacturer: T&B

Part Number: TBM45S

  In Stock in Gescan

Details

Crimps #8-#2 Cu, #10-#6 Al Connectors, 54705-54727 C-Taps

UPC 786209928771
Color Red
UNSPSC 27111518
Material Steel
Height 2"
Length 10.5"
Width 3.8"
Specification  Detailed Specifications