Duracell - PC1300 - 1.5V Duracell Procell D Battery (12/Pack)

CAD$15.72 /12

Product code: DURPC1300

Manufacturer: Duracell

Part Number: PC1300

  In Stock in Gescan

Details

Duracell; Battery; Procell; Cylindrical; Nominal Voltage: 1.5 V; Discharge Cut-Off Voltage: 1.5 V At 2.2 OHM, 29 HR, 21 DEG C; Capacity: 56.400 CU-CM; Electrolyte: Alkaline-Manganese Dioxide; Life Hour: 29 HR At 2.2 OHM, 1.5 V; Internal Impedance: 136 MIL

UPC 041333513409
Application(how its used) Electronic Test Equipment, Electronic Safety Equipment, Medical Devices, Door Locks, Cameras, Smoke Detectors, Pagers, Remotes, Incandescent Flashlights, Calculators
Diameter 34.2 mm
Height 61.5 mm
Length 34.2 mm
Volume 56.4cm3
Width 34.2 mm
Specification  Detailed Specifications