Duracell - PC1500BKD - 1.5V Procell AA Battery, 4 Pack

CAD$ 1.88 CAD$ 1.75 /4

Product code: DURPC1500BKD

Manufacturer: Duracell

Part Number: PC1500BKD

  In Stock in Gescan

Details

Duracell Batteries provide long lasting power for today’s battery powered industrial devices. Reducing the number of times workers have to replace batteries, makes them more productive and cuts costs. The choice battery for professionals, manufactured to rigid specifications to meet some of the highest standards of durability and longevity. 7 year freshness guarantee backed up with date coding. Contain no added mercury, rated for reliable operation in temperatures from -20°C to 54°C. Available in bulk packaging for easier inventory management. Procell batteries are often specified for: smoke detectors, pagers, flashlights, electronic test equipment, electronic safety equipment, medical devices, remotes, calculators, door locks and cameras.

UPC 41333521480
Application(how its used) Electronic Test Equipment, Electronic Safety Equipment, Medical Devices, Door Locks, Cameras, Smoke Detectors, Pagers, Remotes, Incandescent Flashlights, Calculators
Material Alkaline
Diameter 0.571 Inch
Height 1.99 Inch
Length 0.571 Inch
Volume 8.4cm3
Width 0.571 Inch
Specification  Detailed Specifications