Duracell - PC1604BKD - 9V Procell Alkaline Battery, 12 Pack

CAD$21.96 /12

Product code: DURPC1604BKD

Manufacturer: Duracell

Part Number: PC1604BKD

  In Stock in Gescan

Details

The battery for professionals, manufactured to rigid specifications to meet some of the highest standards of durability and longevity. Contain no added mercury, rated for reliable operation in temperatures from -20°C to 54°C. The choice battery for professionals, manufactured to rigid specifications to meet some of the highest standards of durability and longevity. 7 year freshness guarantee backed up with date coding. Contain no added mercury, rated for reliable operation in temperatures from -20°C to 54°C. Available in bulk packaging for easier inventory management. Procell batteries are often specified for: smoke detectors, pagers, flashlights, electronic test equipment, electronic safety equipment, medical devices, remotes, calculators, door locks and cameras.

UPC 41333527482
Application(how its used) Electronic Test Equipment, Electronic Safety Equipment, Medical Devices, Door Locks, Cameras, Smoke Detectors, Pagers, Remotes, Incandescent Flashlights, Calculators
Material Alkaline
Height 1.91 Inch
Length 1.043307 Inch
Volume 22.8cm3
Width 0.689 Inch
Specification  Detailed Specifications