Appleton - AC1A - 16 Ounces Appleton AC1A Kwiko A Sealing Cement

CAD$26.71

Product code: APPAC1A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AC1A

  In Stock in Gescan

Details

Appleton AC1A Kwiko Sealing Cement, Size: 16 OZ, Container: Can, Volume When Set: 23 CU-IN, For Use In Sealing Fittings And Sealing Hubs

UPC 781381792554
UNSPSC 31201600
Special Features Kwiko A sealing cement is a specially formulated water soluble powder; Mixed to the proper proportions, it is poured in sealing ?ttings and hardens to contain and restrict the passage of gases and explosions in classi? ed areas; Ratio: 2 parts cement to 1
Application(how its used) For Use In Sealing Fittings And Sealing Hubs
Height 3"
Length 3"
Width 3"
Specification  Detailed Specifications