Appleton - F01 - 1oz F01 Fiber Filler For Use In Sealing Fittings and Sealing Hubs

CAD$24.56

Product code: APPF01

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: F01

  In Stock in Gescan

Details

Fiber fillers provide a quick, convenient way to complete the installation of sealing fittings and hubs in hazardous locations. Fiber filler makes dams around and between all conductors to prevent sealing compound from leaking while being poured in its liquid state.

UPC 781381332309
UNSPSC 30141516
Application(how its used) FITTING
Height 3.5 in
Length 4.5 in
Width 3.5 in
Specification  Detailed Specifications