Appleton - F04 - 4oz F04 Fiber Filler For Use In Sealing Fittings and Sealing Hubs

CAD$68.11

Product code: APPF04

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: F04

 Available from Manufacturer

Details

Fiber fillers provide a quick, convenient way to complete the installation of sealing fittings and hubs in hazardous locations. Fiber filler makes dams around and between all conductors to prevent sealing compound from leaking while being poured in its liquid state.

UPC 781381332408
UNSPSC 30141516
Application(how its used) FITTING
Height 3.4 in
Length 4.5 in
Width 3.5 in
Specification  Detailed Specifications