Appleton - F1 - 16oz Appleton F1 Fiber Filler For Use In Sealing Fittings

CAD$199.92

Product code: APPF1

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: F1

 Available from Manufacturer

Details

Appleton F1 Fiber Filler, Size: 16 OZ, For Use In Sealing Fittings

UPC 781381332255
UNSPSC 30141516
Height 6 in
Length 7 in
Width 6 in
Specification  Detailed Specifications