DeWalt - DCB205 - 5.0Ah 20V MAX XR Lithium Ion Battery Pack

CAD$0.00

Product code: DEWDCB205

Brand: DeWalt

Part Number: DCB205

  Limited quantity: 3 In Stock

Details

The DCB205 20V MAX* XR® 5.0Ah Lithium Ion Battery Pack provides immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting.


FEATURES:

- XR Lithium Ion pack provides up to 60% more capacity than standard 20V MAX* battery pack (DCB200)

- 3-LED Fuel Gauge allows immediate feedback on state of charge

- No memory and virtually no self-discharge for maximum productivity and less downtime

- Lightweight at 1.4 lbs and compatible with entire line of 20V MAX* tools

UPC 885911362801
Voltage 20
Specification  Detailed Specifications