Klein Tools, Inc. - 56027 - Klein Tools - 56027 - Telescoping Magnetic LED Pickup Tool

CAD$32.85

Product code: _KLN56027WEB

Manufacturer: Klein Tools, Inc.

Part Number: 56027

 Available from Manufacturer

Details

Telescoping Magnetic LED Pickup Tool, Telescoping arm extends 22 inches (55.9 cm) beyond your reach

Application Pick-up Tool
Batteries 2 x AAA Alkaline Included
Battery Life 10 Hours
Bulb Type LED
Drop Protection 10 ft (3 m)
Lumens 25
Material Stainless Steel/Hard Plastic/Rubber
Overall Height 1-19/32" (40.6 mm)
Overall Length Closed 6-5/16" (15.9 cm); Open 27-13/16" (70.6 cm)
Overall Width 15/16" (23.8 mm)
Special Features Flexible Gooseneck
Temperature Range -20°F to 120°F