Klein Tools, Inc. - KTB1 - 10050mAh Portable Rechargeable Battery

CAD$79.80

Product code: KLNKTB1

Manufacturer: Klein Tools, Inc.

Part Number: KTB1

 Available from Manufacturer

Details

The Klein Tools KTB1 is a Lithium-ion powered portable battery (power bank) designed to charge common mobile devices like cell phones, tablets, portable batteries, headphones, headlamps and other smaller USB devices. KTB1 is equipped with Qualcomm® Quick Charge™ technology, delivering up to 75-Percent faster charging versus conventional USB charging. KTB1 features a rugged, compact design with impact resistant housing to stand up to active, professional daily use.


PRODUCT FEATURES:

- 10050 mAh capacity battery; up to 18W of total power
- USB Type-A with high speed charging powered by Qualcomm® Quick Charge™ 3.0 Technology
- USB Type-C with Input and Output capable of up to 15watts
- Smart battery protection
- Auto-device detection
- Illuminated ports
- Rugged chassis for added durability
- Battery status LED indicators
- USB Type-C to USB Type-A cable included
- Four - eight hours charging time

UPC 092644290848
Specification  Detailed Specifications