Milwaukee - 2113-21 - USB Rechargeable Pivoting Flashlight

CAD$ 99.99 CAD$ 84.98

Product code: MIL211321

Manufacturer: Milwaukee

Part Number: 2113-21

  In Stock in Gescan

Details

HIGH OUTPUT. ANY TASK. ANY POSITION. The USB Rechargeable Pivoting Flashlight is powered by REDLITHIUM USB, giving you high output light for any task from any position. The flashlight features spot and flood beam modes allowing it to change from a high powered flashlight to a versatile task light with the press of a button. It has 500 lumens of TRUEVIEW High Definition output and a 155-meter (377 feet) spot beam distance, giving you the ability to search, trace or inspect better from further away. In flood mode, the LED flashlight's 110° pivoting light head and magnet base allows you to use the task light hands-free while directing the light exactly where you need it. Maximize brightness or extend runtime with high and low flood mode options with up to 10 hours of runtime. Turn the flashlight into a right angle light with a built-in pocket clip designed for chest pockets and straps. The pivoting head LED flashlight is powered by our REDLITHIUM USB batteries. The batteries can be charged while inside the flashlight via Micro USB or swapped out with another REDLITHIUM USB battery for virtually no downtime. The USB Rechargeable Pivoting Flashlight is great for any trade professional looking for the ultimate versatility in a light and is covered by a limited lifetime warranty.

UPC 045242532414
Color Black/Red
Specification  Detailed Specifications