Milwaukee - 2114-21 - USB Rechargeable ROVER Pivoting Flood Light

CAD$ 89.99 CAD$ 76.99

Product code: MIL211421

Manufacturer: Milwaukee

Part Number: 2114-21

  In Stock in Gescan

Details

BEST-IN-CLASS OUTPUT IN ANY DIRECTION. The USB Rechargeable ROVER Pivoting Flood Light is powered by REDLITHIUM USB and delivers best-in-class output in any direction. The compact floodlight offers 550 lumens of TRUEVIEW High Definition output. The light head's 210° of rotation allows you to direct high output light to any work surface. A wide, magnetic base allows you to position USB Rechargeable Pivot the floodlight on common work surfaces or to mount it to metal for hands-free task lighting. Its collapsible design fits into pockets and a built-in carabiner gives you the ability to clip it to tool organizers or straps for easy transport. Three different output modes allow you to optimize your light output and runtime and get up to 11 hours of runtime. You can charge REDLITHIUM USB batteries via Mirco USB while they are inside the light or swap it out with an another REDLITHIUM USB battery for virtually no downtime. Our USB Rechargeable ROVER Pivoting Flood Light is great for any trade professional and covered by a limited lifetime warranty.

UPC 045242532438
Color Black/Red
Specification  Detailed Specifications