Milwaukee - 48-11-1820 - M18™ REDLITHIUM™ 2.0 Compact Battery Pack

CAD$109.00

Product code: MIL48111820

Manufacturer: Milwaukee

Part Number: 48-11-1820

 Available from Manufacturer

Details

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M18™ REDLITHIUM™ 2.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact, lightweight design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 Compact Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M18™ cordless tools.

PRODUCT FEATURES:

• REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
• Best-in-class construction: Offers long-lasting performance and durability
• Fuel gauge onboard: Displays remaining runtime for less downtime on the job
• All-weather performance: Delivers fade-free power in extreme jobsite conditions
• Versatility: Powers more than 40 Milwaukee M18™ cordless power tools

UPC 045242288755
Voltage 18
Specification  Detailed Specifications