Milwaukee - 48-11-1890 - M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack

CAD$269.00

Product code: MIL48111890

Manufacturer: Milwaukee

Part Number: 48-11-1890

  In Stock in Gescan

Details

The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18V lithium-ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.

PRODUCT FEATURES:

• REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
• Best-in-Class Construction: Offers long-lasting performance and durability
• Fuel gauge onboard: Displays remaining runtime for less downtime on the job
• All-Weather Performance: Delivers fade free power in extreme jobsite conditions
• Versatility: Powers more than 100 Milwaukee® M18™ cordless power tools

UPC 045242362455
Voltage 18
Specification  Detailed Specifications