Milwaukee - 48-59-1808 - M18 & M12 Rapid Charger

CAD$129.02

Product code: MIL48591808

Manufacturer: Milwaukee

Part Number: 48-59-1808

  In Stock in Gescan

Details

The M18 & M12 Rapid Charger charges packs up to 40% faster, reducing downtime and maximizing productivity. The charger accepts all M18 and M12 batteries, providing an upgrade for both systems.Featuring REDLINK Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger indicates when the battery reaches an 80% charge, providing confidence that a substantial amount of work can be completed without waiting for a full charge.

PRODUCT FEATURES:

- Charges batteries up to 40% faster
- Charges all M12™ and M18™ batteries
- Sequential charging: automatically charges the second inserted pack once the first pack is fully charged
- REDLINK Intelligence: charger communicates with the battery pack to ensure optimum performance and extend life

UPC 045242357741
Color Black/Red
Specification  Detailed Specifications