Fluke - 1AC-A1-II - 90V-1000V 1ACII A1 VoltAlert™ Electrical Tester

CAD$41.98

Product code: FLU1ACA1II

Manufacturer: Fluke

Part Number: 1AC-A1-II

  In Stock in Gescan

Details

The next generation VoltAlert™ AC non-contact voltage testers from Fluke are easy to use — just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there’s voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home. Features: - Voltbeat™ technology and continuous self-test — so you always know it’s working - Upon detection, tip glows and beeper sounds - CAT IV 1000 V for added protection - Expanded range: 90 V to 1000 V AC or 200 V to 1000 V AC depending on model 20 V to 90 V AC control circuit model also available Two-year warranty
UPC 959692907840
Certifications c CSA us, CE, C-Tick
Warranty 2-Year Warranty
Material PVC/ABS
Length 9.3"
Width 2.5"
Specification  Detailed Specifications