Amprobe - LT-10 - Amprobe® LT-10 Lamp Tester

CAD$130.75

Product code: AMPLT10

Manufacturer: Fluke

Brand: Amprobe

Part Number: LT-10

  In Stock in Gescan

Details

Lamp Tester, Antenna Length: 48 IN, Compatibility Notes: T2, T4, T5, T8, T9, T10, T12 And Fluorescent, Battery Life: Upto 500 Tests, Storage Temperature: -10 To 50 DEG C, Battery: (1) 9 V Lithium Or Alkaline, Included: Carrying Case, 9V Alkaline Battery, 48 IN Antenna, Adapter Plate And User's Manual, Lamp Type: Fluorescent, Voltage: 3 KV, Dimensions: 170 MM Length X 40 MM Width X 24 MM Height, CSA, CE Certified, CAT II 200V, CAT I 600V, IEC 61326-1 EMC, IEC 61010-1, UL 61010-1, CAN/CSA-C22.2 No. 61010-1-04

UPC 095969642101
Color Red
UNSPSC 41113683
Special Features Lamp rester is a pocket-sized tool that takes the guesswork out of troubleshooting fluorescent lighting systems; Quickly determine by process of elimination, whether it’s the bulb, pins, voltage or ballast; Determine if fluorescent light bulbs are operati
Certifications CSA and CE certified
Application(how its used) Test to verify whether fluorescent bulbs are operational prior to installation or removal
Warranty 1 Year
Height 0.94 Inch
Length 6.69 Inch
Width 1.57 Inch
Specification  Detailed Specifications