Fluke - CNX-3000-GM - CNX 3000 General Maintenance System

CAD$1,387.57

Product code: FLUCNX3000GM

Manufacturer: Fluke

Part Number: CNX-3000-GM

  Limited quantity: 1 In Stock

Details

The Fluke CNX 3000 General Maintenance System lets you work on electrical panels faster, safer, easier.

Connect the CNX i3000 iFlex AC Wireless Current Module to your test point, and view the results up to 20 meters away on the CNX Wireless Multimeter. Or connect the CNX v3000 AC Wireless Voltage Module and view both voltage and current measurements simultaneously.

You'll save time, with less run-around collecting multiple measurements. Use multiple modules for measurements on three-phase systems. Or use as a stand-alone measurement tool or combine with other CNX modules as a system for multiple measurements.

From short distances, you can even view readings from modules through closed electrical panels. Plus no more writing down data as the CNX remote modules capture up to 65,000 sets of time stamped min/max/avg readings, using the optional PC adapter. CNX wireless test tools also offer increased safety by letting you view readings in a separate location from the test point. Now you can take readings on moving machinery, with only the measurement module in harm's way.

UPC 959696436276
Color Yellow
Certifications CSA, FCC T68-FWCS IC:6627A-FWCS
Height 6.49 in
Width 2.5 in
Specification  Detailed Specifications