Fluke - FLUKE-323 - 400Amp 600VAC/DC 323 True RMS Clamp Meter, Yellow

CAD$160.20

Product code: FLU323

Manufacturer: Fluke

Part Number: FLUKE-323

  In Stock in Gescan

Details

The Fluke 323 clamp meter is a good basic troubleshooting tool for commercial and residential electricians. It includes True RMS measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can trust it to help you confidently diagnose problems almost anywhere. Use it to verify the presence of load current, AC voltage, and continuity of circuits, switches, fuses and contacts. Its slim, compact size and rugged design make it well suited for measuring current up to 400 A in tight cable compartments.

UPC 095969623742
Color Yellow
Special Features - Slim, ergonomic design<br>- CAT IV 300V/CAT III 600 V safety rating,<br>- Hold button<br>- Comes with a soft carrying case<br>
Certifications CAT III 600 V, CAT IV 300 V
Application(how its used) Current measurements in tight cable compartments and overall troubleshooting by commercial and residential electricians
Voltage 600
Material Hard Plastic
Specification  Detailed Specifications