Fluke - FLUKE-374/FC - 374 FC True-RMS AC/DC Clamp Meter

CAD$ 459.98 CAD$ 449.98

Product code: FLU374FC

Manufacturer: Fluke

Part Number: FLUKE-374/FC

  In Stock in Gescan

Details

The Fluke 374 FC is part of the Fluke Connect family of wireless test tools. Now you can: - Trend measurements and pinpoint intermittent faults by connecting your meter to your phone via Fluke Connect® Measurements app - Transmit results wirelessly via Fluke Connect® Measurements app - Create and send reports right from the field - Stay safely away from the arc flash zone through Bluetooth connectivity to Apple and Android devices Features: - Connect your meter to your smartphone with Fluke Connect Measurements - Read measurements on your phone at a safe distance, wearing less PPE while your meter takes all the risks - Record results directly to your phone and the Cloud - Create and share reports from the field via email, or converse in real-time with ShareLive™ video calls - Compatible with iFlex flexible current probe; use to expand the measurement range to 2500 A ac; provides access to large conductors in tight spaces - Compatible with TPAK magnetic hanging strap - Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it - CAT IV 600 V, CAT III 1000 V safety rating - Three-year warranty - Soft carrying case Measurement Capability: - 600 A ac and dc current measurement - 2500 A ac current measurement with (optional) iFlex flexible current probe - 1000 V ac and dc voltage measurement - True-rms voltage and current for accurate measurements on non-linear signals - Resistance measurement to 6000 ? with continuity detection - Min, max, average, and inrush recording to capture variations automatically - 1000 ?F capacitance measurement

UPC 095969798532
Warranty 3 Year Warranty
Height 45 mm
Length 249 mm
Width 85 mm
Specification  Detailed Specifications