Fluke - VT02 - 8Hz Visual Infrared Thermometer, Yellow

CAD$790.56

Product code: FLUVT02

Manufacturer: Fluke

Part Number: VT02

 Out of Stock

Details

Description: Troubleshooting camera with an infrared heat map, combines a spot thermometer with a thermal imager. You get the visual image of exactly what you are measuring, where as traditional infrared thermometers only measure an average area. Blended infrared and visual images can instantly be captured in one blended picture. The NEAR/FAR feature allows simultaneous visual images to be taken with the thermal heat map images. Allows you to get close in and document the exact location of issues. Images are accurately aligned close in, NEAR ? 23 cm ( 9 in) and beyond with the FAR feature. Hot and cold markets allow you to pinpoint the temperatures source and save the image and temperature reading.

UPC 095969649063
Special Features Thermal heat map overlay five blending modes; Image optics systems: pyroBlend optic; Field of view 20 X 20 DEG; Ergonomics slim pocket-sized design; Hot and cold markers; Storage medium: Stores up to 9999 images on four (4) GB micro-SD card; Focus mechani
Height 8.3 in
Length 2.2 in
Width 3 in
Specification  Detailed Specifications