Greenlee Textron, Inc. - G3 - Greenlee Tugger

CAD$7,407.05

Product code: GRNG3

Manufacturer: Greenlee Textron, Inc.

Part Number: G3

 Available from Manufacturer

Details

20% Faster Cable Pulls. High-speed pulls up to 1000 lbs.. 25% Stronger Continuous Pullling Load.. Durable Motor Designed for Pulling Load. 3 Times Faster Setup. No Loose Pieces. High Speed: 97f/min, Low speed: 41ft./min.

UPC 783310009054
Color Green
Special Features - 20% Faster Cable Pulls <br>- High-speed pulls up to 1000lbs.<br>- 25% Stronger Continuous Pullling Load<br>- Durable Motor Designed for Pulling Load<br>- 3 Times Faster Setup<br>- No Loose Pieces<br>- High Speed: 97f/min, Low speed: 4
Application(how its used) Pull cable 4/0 to 1000 KCMIL cable
Material Frame: Steel; Pulling rope:1/2" double-braided composite
Height 4.5 ft (1.37 m)
Length 1.4 ft (0.43 m)
Width 1.95 ft (0.59 m)
Specification  Detailed Specifications