Greenlee - 06923 - Greenlee Adjustable Quick Cutter Recessed Hole Saw

CAD$60.47

Product code: GRN06923

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 06923

  In Stock in Gescan

Details

Quickest, most affordable way to cut perfect holes in ceiling tile. Cuts clean, precise holes that ensure no light leakage or poor-fitting. Installations. Self-sharpening, carbide-sprayed cutting tips can cut dozens of holes. in very abrasive materialsand still stay sharp. Stabilizer spring balancescutting forces and offers more control of the tool when drilling drywall. Dedicated arbor and pilot drill eliminates changeover time. Fits a 3/8 IN drill chuck and can be used with a cordless drill. Included dust shield helps eliminate flying dust and debris. Quickest, most affordable way to cut perfect holes inceiling tile. Cuts clean, precise holes that ensure no light leakage or poor-fitting installations. Self-sharpening, carbide-sprayed cutting tips can cut dozens of holes in very abrasive materials and still stay sharp. Stabilizer spring balances cutting forces and offers more control of the tool when drilling drywall. Dedicated arbor and pilotdrill eliminates changeover time. Fits a 3/8 IN drill chuckand can be used with a cordless drill. Included dust shield helps eliminate flying dust and debris.

UPC 783310069232
UNSPSC 27112802
Special Features Self-sharpening
Application(how its used) For Use With A Cordless Drill
Material Carbide Sprayed Cutting Tip
Diameter 177.8 Inch
Height 9.4 cm
Length 24.6 cm
Width 23.4 cm
Specification  Detailed Specifications