Greenlee - 2983AV - 4-1/2" Conduit Die, Black

CAD$380.37

Product code: GRN2983AV

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 2983AV

  In Stock in Gescan

Details

PRODUCT FEATURES:

• Made in the USA
• 4" Conduit Size Die 4-1/2" (115.4 mm) Actual Hole Size
• Alignment Markings improve punching accuracy and productivity when making holes
• Punches and dies are marked with catalog numbers and sizes for quick part identification

UPC 783310046547
Color Black
UNSPSC 27111500
Application(how its used) For 4-1/2 IN (115.400 MM) Standard Round Knockout Punch Unit
Material Mild Steel
Diameter 4 1/2 in
Specification  Detailed Specifications