Greenlee - 333-1232 - 12" 32TPI Bi-Metal Hacksaw Blade (5/Pack)

CAD$19.30

Product code: GRN3331232

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 333-1232

  In Stock in Gescan

Details

12 (305 mm) Bi-metal Blade, 32 Teeth Per Inch.

PRODUCT FEATURES:

• Application : For 12.000 IN Heavy-Duty HackSaw
• Length : 12.000 IN (305.000 MM)
• Material : Bi-Metal
• Package : 5/Pack
• Teeth Per Inch : 32 TPI

UPC 783310100393
Color Gray
UNSPSC 27112802
Application(how its used) Replacement Blade For 12.000 IN Heavy-Duty HackSaw
Material Bi-Metal
Length 12 in
Specification  Detailed Specifications