Greenlee - 34403 - 7/8" Kwik Stepper Step#3 Bit

CAD$94.23

Product code: GRN34403

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 34403

  In Stock in Gescan

Details

Kwik Stepper Step#3 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA

UPC 783310344032
Color Metal
UNSPSC 27112801
Application(how its used) Used to Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass,Aluminum, Wood, Plastic and Laminates
Material Steel
Diameter 3/16 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch, 7/16 Inch, 1/2 Inch, 9/16 Inch, 5/8 Inch, 11/16 Inch, 7/8 Inch, 22 mm
Height 1.0000
Length 3-9/16 Inch
Width 4.0000
Specification  Detailed Specifications