Greenlee - 430 - 6500' Greenlee Poly Line

CAD$ 124.80 CAD$ 86.98

Product code: GRN430

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 430

  In Stock in Gescan

Details

Ready-to-use, pre-punched hole in lid with resealable cap. Use with power fishing systems directly from the container. Resists tangling when dispensing. Rot and mildew resistant. Handy reusable plastic dispenser pail with handle keeps the line dry. Use to pull rope through conduit.
UPC 783310214816
Color Green
UNSPSC 27113101
Special Features Ready-to-use
Application(how its used) For Use To Pull Rope Through Conduit, Use With Power Fishing Systems Directly From The Container
Material Polyfiber
Length 6500 ft
Specification  Detailed Specifications