Greenlee - 7310 - Greenlee Ram and Hand Pump Hydraulic Driver Kit

CAD$3,833.35

Product code: GRN7310

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 7310

 Available from Manufacturer

Details

Fast, easy and simple to operate. Compact design for field use on construction sites and maintenance jobs. Punches 10 times faster than wrench method. Will also drive 751 Cable Cutter head. Can be used with most standard round Slug-Buster® and Slug-Splitter® SC punches (not 1/2IN, 9/16 IN, 5/8 IN). Can be used with non-round punches (adapter may be required). 3 foot hose. Powerful 11-ton hydraulic ram.

UPC 783310159100
Color Green
UNSPSC 27111505
Application(how its used) Can be used with most standard round Slug-Buster® and Slug-Splitter® SC punches (not 1/2IN, 9/16 IN, 5/8 IN)
Material Steel
Specification  Detailed Specifications