Greenlee - 925-022 - Large Arbor with Pilot Drill

CAD$91.70

Product code: GRN925022

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 925-022

  In Stock in Gescan

Details

Large Arbor with Pilot Drill for 1-3/8 to 2-1/2 Size Cutter.

PRODUCT FEATURES:

• Application : For 1-3/8" to 2-1/2" Size Cutter
• Material : High Speed Steel
• Type : Large

UPC 783310101857
Color Black
UNSPSC 27112811
Application(how its used) For 1-3/8" to 2-1/2" Size Cutter
Material High Speed Steel
Specification  Detailed Specifications