Greenlee - FTS438-240BP - 1/8"x240' Greenlee MagnumPRO Steel Fish Tape with Winder Case

CAD$135.01

Product code: GRNFTS438240BP

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: FTS438-240BP

  In Stock in Gescan

Details

Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller Fish Eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with Grip Ridges for no slip handling. Available in 50 FT (15.2 m), 65 FT (19.8 m), 125 FT (38.1 m) and 240 FT (73.2 m) lengths. 1/8 IN, 1/4 IN and flat steel profiles to accommodate different fishing situations.

UPC 783310100485
Color Metal
Application(how its used) For Excellent Fishing Performance
Material Steel
Length 240 Feet
Width 1/8 Inch
Specification  Detailed Specifications