Greenlee Textron, Inc. - LS50L11SP - Greenlee Speed Punch® Punching Tool Kit

CAD$3,127.44

Product code: GRNLS50L11SP

Manufacturer: Greenlee Textron, Inc.

Part Number: LS50L11SP

  Limited quantity: 1 In Stock

Details

Save time and money with every punch. From the leaders in knockout technology comes the new Speed Punch System. The patent pending no thread design eliminates cross threading, while the innovation Speed Lock mechanism quickly secures the punch in place. This means longer tool life and faster punches, saving you time and money on the job. Greenlee LS50L11SP Speed Punch Kit includes one LS50 battery powered punch driver, one 18V lithium-ion battery, one battery charger, one 3/4-inch punch and die, one 1-inch punch and die, one 1-1/4-inch punch and die, one 1-1/2-inch punch and die, one 2-inch punch and die, one SPEED LOCK, one standard draw stud, one 7/8-inch step bit and one plastic storage case.

UPC 783310011323
Color Silver
Special Features Capacity: Mild steel up through 10 gauge (3.5 mm)
Application(how its used) For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic
Material Black Oxide Coated, Nickel Plated SPEED LOCK/Draw Stud/Step Bit: Carbon Steel, Punches & Dies: Carbon Steel
Diameter 3/4 in, 2 in
Specification  Detailed Specifications