Greenlee - 843A - Greenlee Hand Bender Head for1-1/4" EMT, 1" Rigid/IMC

CAD$305.71

Product code: GRN843A

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 843A

  In Stock in Gescan

Details

Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight. Strong, stable square hook design. 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage. 1/2", 3/4" & 1" bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage. All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime Limited Warranty.

UPC 783310125242
Color Silver
Application(how its used) Hand Bender Head for1-1/4" EMT, 1" Rigid/IMC
Material Aluminum
Specification  Detailed Specifications